Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 7 In Dia X 1 In Thk, 1 In, 60 Grit, Aluminum Oxide Abra
Mfr # 28014
Zoro # G608689321
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28014
- Zoro # G608689321
- UPC # 699053280141
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 7 in dia, 1 in Thickness, 1 in, 60 Grit, Coarse Grade, Aluminum Oxide Abrasive, 3600 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YV12)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- POWERWELD Clear Face Shield, Fibre-Metal Style, 9" x 19" (4199C)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- Sait Bench Grinder Accessories