Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 7 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra
Mfr # 28013
Zoro # G908689182
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28013
- Zoro # G908689182
- UPC # 699053280134
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 7 in dia, 1 in Thickness, 1 in, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 3600 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- DAYTON Grinding Wheel Dresser (6Z851)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- HHIP 3/8 X 2" VM Convex USA Made Radius Diamond Dresser (3900-0097)
- Sait Grinders & Accessories