Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 3/4 In Thk, 1 In, 36 Grit, Aluminum Oxide Ab
Mfr # 28000
Zoro # G108689333
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28000
- Zoro # G108689333
- UPC # 699053280004
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 6 in dia, 3/4 in Thickness, 1 in, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 4138 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 8 (PL208PF)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- WESTWARD Bulb, s25 12volt 10w (TTALES005G)
- POWERWELD Clear Face Shield, Fibre-Metal Style, 8" x 16.5" (4178C)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- Sait Grinders & Accessories