Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1 In Thk, 1 In, 80 Grit, Silicon Carbide Abr
Mfr # 28104
Zoro # G708689399
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28104
- Zoro # G708689399
- UPC # 699053281049
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 6 in dia, 1 in Thickness, 1 in, 80 Grit, Medium Grade, Silicon Carbide Abrasive, 4138 RPM Maximum, Vitrified Porous Bond, Green Wheel, Applicable Materials: Ferrous and Non-Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/8 (MHSTK22)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- SUPERCUT 78-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430431)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- WILTON Heat Resistance Hose to 180 Degrees 4IN (414715)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- Sait Grinders & Accessories