Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra
Mfr # 28006
Zoro # G508689438
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28006
- Zoro # G508689438
- UPC # 699053280066
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 6 in dia, 1 in Thickness, 1 in, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 4138 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- TITAN DRILL BIT SET 22 PC TITANIUM (TL11006)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD03209)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- HHIP 1/3 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0083)
- Sait Bench Grinder Accessories