Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 10 In Dia X 1 In Thk, 1-1/4 In Dia, 80 Grit, Aluminum O
Mfr # 28042
Zoro # G608689420
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 28042
- Zoro # G608689420
- UPC # 699053280424
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 10 in dia, 1 in Thickness, 1-1/4 in dia, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, 2483 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- HANSEN Fractional Wrench Rack (5301)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A (534550)
- Sait Grinders & Accessories