Shop All Bench Grinder Accessories
Sait
Type 1 General Purpose Bench Grinding Wheel, 10 In Dia X 1 In Thk, 1-1/4 In Dia, 60 Grit, Aluminum O
Mfr # 28041
Zoro # G508689179
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 28041
- Zoro # G508689179
- UPC # 699053280417
- Country of Origin Israel
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 10 in dia, 1 in Thickness, 1-1/4 in dia, 60 Grit, Coarse Grade, Aluminum Oxide Abrasive, 2483 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- HHIP 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser (3900-0074)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 16.5" (4178DG)
- DAYTON Eye Shield Kit, Bench Grinder, Replacement (5PZP2)
- Sait Bench Grinder Accessories