Shop All Cut-Off Wheels
Sait
Type 1 Burr Free Portable Saw Cut-Off Wheel, 8 in Dia x 3/32 in THK, 7/8 in Center Hole, C24R Grit,
Mfr # 23257
Zoro # G409005467
Sold in multiples of 25 for $184.75
$184.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 23257
- Zoro # G409005467
- UPC # 699053232577
- Country of Origin United States
- Category Cut-Off Wheels
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Portable Saw, 8 in Wheel Dia, 3/32 in Wheel Thickness, 7/8 in Center Hole, C24R Grit, Coarse Grade, Silicon Carbide Abrasive, 7600 rpm Maximum, Resin Bond, Applicable Materials: Brick Concrete, Masonry, Soft Aggregate and Stone, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Portable Saws, Reinforced: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- PEARL SRT DC Grinding Wheel 4-1/2 x 1/4 x 7/8 SRT24 T-27 (DCSRT45)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 12 In Dia X 1/8 In Thk, 1 In, A24R Grit, Aluminum Oxide (23410)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 14 In Dia X 1/8 In Thk, 20 mm, A24R Grit, Aluminum Oxid (23455)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- SAIT 11 5/8In 4-1/2In 0.09In Cut-Off Wheel, 10PK (TYPE 27 20933)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X1" (616139000)
- Sait Cut-Off Wheels