Shop All Cut-Off Wheels
Sait
Type 1 Burr Free Fast Cut Stationary Saw Cut-Off Wheel, 24 in Dia x 1/4 in THK, 1 in Center Hole, A2
Mfr # 24101
Zoro # G009005447
product price: $124.99
/ea
Sold in multiples of 5 for $624.95
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 24101
- Zoro # G009005447
- UPC # 699053241012
- Country of Origin United States
- Category Cut-Off Wheels
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Fast Cut Stationary Saw, 24 in Wheel Dia, 1/4 in Wheel Thickness, 1 in Center Hole, A24N Grit, Coarse Grade, Aluminum Oxide Abrasive, 3150 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Low Grade Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: N, For Use With: Stationary Saws, Reinforced: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 60074 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 60 Grit, 25-Pack (60074)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- VSM Abrasive Roll, AO, 80 Grit, 1"x50 yd., Br (332647)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- GYROS ST 2.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 2.5", 50PK (11-42502/50)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 16"x5/32"x1"a-24-Rip (10A163)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface (66253044425)
- Sait Cut-Off Wheels