Shop All Terminal Blocks
Sait
TM 9 X 5/64 X 7/8 A60S
Mfr # 23405
Zoro # G908858304
product price: $9.25
/ea
Sold in multiples of 25 for $231.25
$231.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9"
- Max RPM 6600
- Arbor 7/8"
- Thickness 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 23405
- Zoro # G908858304
- UPC # 699053234052
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Diameter | 9" |
Details
Max RPM | 6600 |
Arbor | 7/8" |
Thickness | 5/64" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- Sait Power Distribution Blocks & Terminal Blocks