Shop All Cut-Off Wheels
Sait
Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A60T Grit, Aluminum Oxi
Mfr # 23251
Zoro # G109005408
product price: $16.49
/ea
Sold in multiples of 50 for $824.50
$824.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 23251
- Zoro # G109005408
- UPC # 699053232515
- Country of Origin United States
- Category Cut-Off Wheels
Description
SAIT Cut-Off Wheel, Thin High Speed, 7 in Wheel Dia, 1/16 in Wheel Thickness, 1-1/4 in Center Hole, A60T Grit, Medium Grade, Aluminum Oxide Abrasive, 8732 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and High Tensile Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: HS Grinders, Reinforced: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx12)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- FLEX-HONE TOOL GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC) (GBDX220012)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- ASTRO PNEUMATIC Cutoff Wheels, 3 Ns 081296,100/Box (CW3-100)
- DEWALT 12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8033)
- DIABLO Diamond Continuous Masonry Cut-Off with (DDX045CON101C)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- Sait Cut-Off Wheels