Shop All Cut-Off Wheels
Sait
Thin High Speed Cut-Off Wheel, 2-1/2 in Dia x 0.035 in THK, 3/8 in Center Hole, A60T Grit, Aluminum
Mfr # 23031
Zoro # G409005221
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 23031
- Zoro # G409005221
- UPC # 699053230313
- Country of Origin United States
- Category Cut-Off Wheels
Description
SAIT Cut-Off Wheel, Thin High Speed, 2-1/2 in Wheel Dia, 0.035 in Wheel Thickness, 3/8 in Center Hole, A60T Grit, Medium Grade, Aluminum Oxide Abrasive, 24446 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and High Tensile Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Die Grinders, Reinforced: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 2" 3-In1 (IPA8120)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide (8401)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX060250701F)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" (66243510629)
- Sait Cut-Off Wheels