Shop All Cut-Off Wheels
Sait
The Ultimate Ceramic High Performance Cut-Off Wheel, 5 in Dia x 0.045 in THK, Ceramic Aluminum Oxide
Mfr # 22571
Zoro # G809005159
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22571
- Zoro # G809005159
- UPC # 699053225715
- Country of Origin United States
- Category Cut-Off Wheels
Description
SAIT The Ultimate Ceramic Cut-Off Wheel, High Performance, 5 in Wheel Dia, 0.045 in Wheel Thickness, Ceramic Aluminum Oxide Abrasive, 12200 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, For Use With: Angle Grinders, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO H-808-2 Mandrel for Non-Woven Abrasives (H-808-2)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- DREMEL Dremel 114-997 3-32 Inch Aluminum Oxide Grinding Stone (114-997)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- 3M CUT-OFF WHEEL 4" X 0.04" X 3/8" BX/5 (3M33460)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- Sait Cut-Off Wheels