Shop All Depressed Center Wheels
Sait
Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in
Mfr # 21094
Zoro # G309005284
product price: $32.85
/ea
Sold in multiples of 25 for $821.25
$821.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 21094
- Zoro # G309005284
- UPC # 699053210940
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance Saucer Shape, 9 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 28, 6600 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Wheel Hardness: N, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66261101170)
- ARC ABRASIVES Bb Qlok-R Finish 2In Mar-A Med (53376)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- Sait Depressed Center Wheels