Shop All Depressed Center Wheels
Sait
Saitech Ultimate Performance High Performance Depressed Center Wheel, 4-1/2 In Dia X 1/4 In Thk, 7/8
Mfr # 20064
Zoro # G909005271
product price: $12.85
/ea
Sold in multiples of 25 for $321.25
$321.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20064
- Zoro # G909005271
- UPC # 699053200644
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance, 4-1/2 in dia, 1/4 in Thickness, 7/8 in, 24 Grit, Extra Coarse Grade, Ceramic Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal, High Tensile Alloy and Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Carbide Nozzle, 1/4 In. (40062)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 36 Grit (735000)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- Sait Depressed Center Wheels