Shop All Depressed Center Wheels
Sait
Saitech High Performance Pipeline Depressed Center Wheel, 9 in Dia x 1/8 in THK, 24 Grit, Ceramic Al
Mfr # 22299
Zoro # G709005297
product price: $29.85
/ea
Sold in multiples of 10 for $298.50
$298.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22299
- Zoro # G709005297
- UPC # 699053222998
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Pipeline Depressed Center Wheel, High Performance, 9 in Wheel Diameter, 1/8 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, 5/8-11 Center Hole Thread, Wheel Hardness: R, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- METABO Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11 (655726000)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370805)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (87455)
- Sait Depressed Center Wheels