Shop All Depressed Center Wheels
Sait
Saitech High Performance Depressed Center Wheel, 7 in Dia x 0.045 in THK, 7/8 in Center Hole, 36 Gri
Mfr # 22088
Zoro # G609005182
product price: $6.45
/ea
Sold in multiples of 50 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22088
- Zoro # G609005182
- UPC # 699053220888
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Depressed Center Wheel, High Performance, 7 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 36 Grit, Extra Coarse Grade, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous and Non-Ferrous Metals, High Tensile Alloys and Stainless Steel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Rvrse Radius Disc Pad, 3/4"dia (58024)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- MAKITA 6" Knot Wire Cup Brush, 5/8"-11 (A-98479)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56474)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2x1/4x5/8-11", 36Grit (739150)
- Sait Depressed Center Wheels