Shop All Depressed Center Wheels
Sait
Saitech Attacker High Performance Depressed Center Wheel, 7 In Dia X 1/4 In Thk, 7/8 In, 24 Grit, Ce
Mfr # 20048
Zoro # G009005263
product price: $15.49
/ea
Sold in multiples of 25 for $387.25
$387.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20048
- Zoro # G009005263
- UPC # 699053200484
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Attacker Depressed Center Wheel, High Performance, 7 in dia, 1/4 in Thickness, 7/8 in, 24 Grit, Extra Coarse Grade, Ceramic Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal, Stainless Steel and Other High Tensile Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- FLEXOVIT RESIN CUPSTONES HIGH PERFORMANCE (N5250S)
- MIRKA Mesh Grip, Disc, 5", Assorted Grit, PK10 (9A-232-APRP)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23319)
- Sait Depressed Center Wheels