Shop All Depressed Center Wheels
Sait
Saitech Attacker Depressed Center Wheel, High Performance, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7
Mfr # 20047
Zoro # G109005323
product price: $16.49
/ea
Sold in multiples of 25 for $412.25
$412.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20047
- Zoro # G109005323
- UPC # 699053200477
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Saitech Attacker Depressed Center Wheel, High Performance, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Extra Coarse Grade, Ceramic Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, Stainless Steel and other High Tensile Alloy, Yes Reinforced, ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200 Specifications Met.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- ECONOLINE Glove, 24 In.L, Universal, Pr (412002)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (60440098139)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20285)
- Sait Depressed Center Wheels