Shop All Flap Discs
Sait
Ovation Close High Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center Hole, 120 Grit, Fi
Mfr # 78011
Zoro # G809148016
product price: $13.59
/ea
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 78011
- Zoro # G809148016
- UPC # 699053780115
- Country of Origin United States
- Category Flap Discs
Description
SAIT Ovation Coated Abrasive Flap Disc, Close High Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 120 Grit, Fine Grade, Zirconia Alumina Abrasive, Type 27 Flat Disc, Y-Weight Fiberglass Backing, 13300 rpm Maximum, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer Kit, C, 3pcs. (107004)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- PFERD Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (61602)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 60C, 5/8"-11 UNC (50122)
- GARANT Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565264 60)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit (71-10917HE)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- Sait Flap Discs