Shop All Flap Discs
Sait
Ovation Attacker Close High Density High Performance Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in
Mfr # 76206
Zoro # G909007206
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 76206
- Zoro # G909007206
- UPC # 699053762067
- Country of Origin United States
- Category Flap Discs
Description
SAIT Ovation Attacker Coated Abrasive Flap Disc, Close High Density High Performance, 4-1/2 in Disc Dia, 7/8 in Center Hole, 40 Grit, Coarse Grade, Zirconia Alumina Abrasive, Type 27 Flat Disc, X-Weight Fiberglass Backing, 13300 rpm Maximum, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- DEDECO SUNBURST 5/8" TC KNIFE-EDGE TRY EM 8/KIT (1703)
- SHAVIV Deburring Tool, HSS (155-29084)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63011)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100243780)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- Sait Flap Discs