No Product Image Available

Sait

Mounted Point, W236 Point, 1-1/2 in Dia x 1/2 in L Head, 1/4 in Dia Shank


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sait
  • MFR # 27349
  • Zoro # G308856849
  • UPC #
    699053273495
  • Country of Origin United States
  • Category Mounted Points

Description

SAIT Mounted Point, W236 Point Shape Code, 1-1/2 in Head Dia, 1/2 in Head Length, 1/4 in Shank Dia, 1-1/2 in Shank Length, 2 in Overall Length, R Density/Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 25470 rpm Maximum, Vitrified Porous Bond, Ferrous Metals Abrading Application

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.