Shop All Mounted Points
Sait
Mounted Point, W208 Point, 3/4 in Dia x 2 in L Head, 1/4 in Dia Shank
Mfr # 27330
Zoro # G508856861
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27330
- Zoro # G508856861
- UPC # 699053273303
- Country of Origin United States
- Category Mounted Points
Description
SAIT Mounted Point, W208 Point Shape Code, 3/4 in Head Dia, 2 in Head Length, 1/4 in Shank Dia, 1-1/2 in Shank Length, 3-1/2 in Overall Length, R Density/Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 18750 rpm Maximum, Vitrified Porous Bond, Ferrous Metals Abrading Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23306)
- UNEEDA Sanding Disc 5" Grit #220 EKASTORM Hook & Loop (M-160428)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A25 (61463677680)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x1-1/4in, 36G (61463624381)
- SCOTCH-BRITE Unitized Mounted Point, 1/2" dia., W185 (7010300871)
- PFERD W170 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36121)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size W206 Aluminum Oxide (75209)
- CENTURY DRILL & TOOL Mounted Grinding Point, A14 (75203)
- Sait Mounted Points