Shop All Coated Sanding Belts
Sait
LA-X -Saver Portable Semi-Friable Coated Abrasive Belt, 4 in W x 24 in L, 50 Grit, Medium Grade, Alu
Mfr # 55363
Zoro # G609006479
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 55363
- Zoro # G609006479
- UPC # 699053553634
- Country of Origin United States
- Category Coated Sanding Belts
Description
SAIT LA-X SAIT-Saver Coated Abrasive Belt, Portable Semi-Friable, 24 in Belt Length, 4 in Belt Width, 50 Grit, Medium Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Applicable Materials: Ordinary and Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals and Wood, X-Weight Backing Weight, Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- GATOR 5In 8-Hole Sand Disc 320# (3720)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758896)
- Sait Coated Sanding Belts