No Product Image Available
Sait

Gold Reserve Coated Abrasive Disc Roll, Plain End, Cylindrical - No End Cut Shape SA Head, 1/2 in


product price: $72.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sait
  • MFR # 45605
  • Zoro # G310413887
  • UPC #
    699053456058
  • Country of Origin United States
  • Category Carbide Burs

Description

SAIT Gold Reserve Coated Abrasive Disc Roll, Plain End, 1/2 in Diameter Head, 1 in Length of Cut, 7 in Overall Length, Cylindrical - No End Cut Shape SA Head Shape, Double Cut Cut, 1/4 in Shank Diameter, 6 in Shank Length, Tungsten Carbide Head, 16000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, Industry Specification: SA5L6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.