Shop All Flap Discs
Sait
GF Close Interleaf Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center Hole, 80 Grit, Medium Grad
Mfr # 77721
Zoro # G909148350
Sold in multiples of 10 for $265.90
$265.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 77721
- Zoro # G909148350
- UPC # 699053777214
- Country of Origin United States
- Category Flap Discs
Description
SAIT GF Coated Abrasive Flap Disc, Close Interleaf, 4-1/2 in Disc Dia, 7/8 in Center Hole, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, Type 29 Disc, X-Weight Fiberglass Backing, 13300 rpm Maximum, Maroon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- WEILER Root Pass Wire Brush, Threaded Arbor, 6-7/8" (94751)
- FIELD TOOL SUPPLY CO Small Hand Scratch Brushes, WEILER 44189 (6544189)
- NORTON ABRASIVES Sanding Wool Pad, Super Fine, PK2 (07660701726)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 60 Grit, Coar (79118)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- Sait Flap Discs