Shop All Depressed Center Wheels
Sait
General Purpose Tough Grind Depressed Center Wheel, 7 in Dia x 1/4 in THK, 24 Grit, Aluminum Oxide A
Mfr # 20185
Zoro # G909005363
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20185
- Zoro # G909005363
- UPC # 699053201856
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Tough Grind Depressed Center Wheel, General Purpose, 7 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: T, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Straight Back Block Brush - 6 x 19 Rows, SS Wire (85083)
- MIRKA Sanding Sheet, 9X11", P220, PK5 (23-104-220RP)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X M10x1.25 (13F300)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252842203)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 (61702)
- Sait Depressed Center Wheels