Shop All Depressed Center Wheels
Sait
General Purpose Tough Grind Depressed Center Wheel, 4-1/2 in Dia x 1/4 in THK, 24 Grit, Aluminum Oxi
Mfr # 20165
Zoro # G609005144
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20165
- Zoro # G609005144
- UPC # 699053201658
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Tough Grind Depressed Center Wheel, General Purpose, 4-1/2 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: T, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" (66252843210)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58072)
- METABO Pipeline Wheel, T27, ZA24T, 6"X1/8"X7/8" (616794420)
- Sait Depressed Center Wheels