Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 9 in Dia x 3/32 in THK, 7/8 in Center Hole, 24 Grit, Aluminu
Mfr # 22066
Zoro # G709005280
product price: $10.59
/ea
Sold in multiples of 25 for $264.75
$264.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22066
- Zoro # G709005280
- UPC # 699053220666
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 9 in Wheel Dia, 3/32 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, Wheel Hardness: R, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- HUTCHINS MANUFACTURING SANDER MODEL 2000 VA/DF PSA Pad 18 Hole (HU5013)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL36G5PK (58171)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- Sait Depressed Center Wheels