Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 7 in Dia x 3/32 in THK, 24 Grit, Aluminum Oxide Abrasive
Mfr # 22057
Zoro # G909005301
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22057
- Zoro # G909005301
- UPC # 699053220574
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 7 in Wheel Diameter, 3/32 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: R, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1720)
- MILWAUKEE TOOL 1/4 in. Cut Off Wheel Arbor (48-07-2486)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22420)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- Sait Depressed Center Wheels