Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 7 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, Aluminum
Mfr # 20081
Zoro # G909005219
product price: $8.39
/ea
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20081
- Zoro # G909005219
- UPC # 699053200811
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals and Low Grade Stainless Steel, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step, Mg Back Padia, 7" dia, 5/8"-11" (07Q174)
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- WEILER Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole (56484)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61563)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- Sait Depressed Center Wheels