Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 6 in Dia x 0.09 in THK, 60 Grit, Aluminum Oxide Abrasive
Mfr # 20915
Zoro # G609005120
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20915
- Zoro # G609005120
- UPC # 699053209159
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 6 in Wheel Diameter, 0.09 in Wheel, Thread Connector, 60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous and Non-Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: S, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- NORTON CO Sanding Disc H/L 5In 100Grit (04061)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61306)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- Sait Depressed Center Wheels