Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 5 In Dia X 3/32 In Thk, 7/8 In, A24R Grit, Aluminum Oxide Ab
Mfr # 22070
Zoro # G609005274
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22070
- Zoro # G609005274
- UPC # 699053220703
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 5 in dia, 3/32 in Thickness, 7/8 in, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-51, 1/4 (10583)
- VSM 20" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (336233)
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Depressed Center Wheel, 4-1/2 in Dia x 1/4 in THK, 46 Grit, Aluminum Oxide Abrasive (20162)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842178)
- Sait Depressed Center Wheels