Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 5 in Dia x 1/4 in THK, 24 Grit, Aluminum Oxide Abrasive
Mfr # 20170
Zoro # G909005288
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20170
- Zoro # G909005288
- UPC # 699053201702
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 5 in Wheel Diameter, 1/4 in Wheel, Thread Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals and Low Grade Stainless Steel, 5/8-11 Center Hole Thread, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 1/4in, Double (11703)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- 3M Cut off wheel, PK50 (7100229882)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90779)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (87661)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- Sait Depressed Center Wheels