Shop All Depressed Center Wheels
Sait
General Purpose Depressed Center Wheel, 4 In Dia X 1/4 In Thk, 5/8 In, A24N Grit, Aluminum Oxide Abr
Mfr # 20015
Zoro # G209005254
product price: $4.69
/ea
Sold in multiples of 25 for $117.25
$117.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20015
- Zoro # G209005254
- UPC # 699053200156
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, General Purpose, 4 in dia, 1/4 in Thickness, 5/8 in, A24N Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13500 RPM Maximum, Soft Bond, Applicable Materials: Ferrous Metal and Low Grade Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Oc 4 X 36 80, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide, Brown (70766-4)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- REX CUT Max Flex Grinding Disc 4 1/2 x 7/8 T27 M (891001)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020548)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22052)
- Sait Depressed Center Wheels