Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, W222 Shape, 1 In Dia X 2 In L Head, 1/4 In Shank
Mfr # 27413
Zoro # G008856897
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27413
- Zoro # G008856897
- UPC # 699053274133
- Country of Origin United States
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: W222, 1 in Head dia, 2 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 3-1/2 in OAL, Q Hardness, A36 Grit, Medium Grade, Aluminum Oxide Abrasive, 15900 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Polishing Cream, Pink, 2oz Tube (40015T)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- PFERD W154 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33203)
- PFERD W170 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36121)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x 5/16in, 60G (61463624413)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- UNITED ABRASIVES/SAIT Mounted PtW225125x14x14A60RPK10 (27350)
- Sait Mounted Points