Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, W220 Shape, 1 In Dia X 1 In L Head, 1/4 In Shank
Mfr # 27412
Zoro # G908856881
product price: $5.65
/ea
Sold in multiples of 10 for $56.50
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27412
- Zoro # G908856881
- UPC # 699053274126
- Country of Origin United States
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: W220, 1 in Head dia, 1 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 2-1/2 in OAL, Q Hardness, A36 Grit, Medium Grade, Aluminum Oxide Abrasive, 25500 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- 3M Dsc Pad Hub&Retainer Nut 28416, 2-1/2inxM14-2internal, 1/pk (28416)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843183)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- UNITED ABRASIVES/SAIT Mounted PointA31x234x14A60RPK10 (27020)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31010)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30012)
- PFERD B53 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (32392)
- CENTURY DRILL & TOOL Mounted Grinding Point, A32 (75205)
- Sait Mounted Points