Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, W189 Shape, 1/2 In Dia X 2 In L Head, 1/4 In Shank
Mfr # 27327
Zoro # G908856850
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27327
- Zoro # G908856850
- UPC # 699053273273
- Country of Origin Israel
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: W189, 1/2 in Head dia, 2 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 3-1/2 in OAL, R Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 24000 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 21-161A Surform® 10" Half Round Blade - Coarse Cut (21-161A)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- CENTURY DRILL & TOOL Mounted Grinding Point, A12 (75202)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G (61463624402)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/4 x1-1/2in, 60G (61463624552)
- GARANT Mini grinding point fine- AR- Type: ZY0613 (550400 ZY0613)
- PFERD W185 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30146)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide (75211)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31022)
- Sait Mounted Points