Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, A25 Shape, 1 In Dia, 1/4 In Shank
Mfr # 27070
Zoro # G208856871
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27070
- Zoro # G208856871
- UPC # 699053270708
- Country of Origin Israel
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: A25, 1 in Head dia, 1/4 in Shank dia, 1-1/2 in Shank Length, 2-1/2 in OAL, R Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 35620 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344961)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- NORTON ABRASIVES Resin Mounted Point, 7/8 x 2in, 30G (61463616464)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- PFERD A25 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30023)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- NORTON ABRASIVES Cotton Fiber Point, 3/8" x 3/4" x 1/8" (61463620242)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- BIG HORN 6 PC Diamond Burr Set - 1/4 Inch Shank, 80 Grit - Medium (19392)
- Sait Mounted Points