Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, A11 Shape, 7/8 In Dia X 2 In L Head, 1/4 In Shank
Mfr # 27040
Zoro # G708856883
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 27040
- Zoro # G708856883
- UPC # 699053270401
- Country of Origin Israel
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: A11, 7/8 in Head dia, 2 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 3-1/2 in OAL, R Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 19860 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 7"x5/8-11" 36gr (15X723)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843326)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- NORTON ABRASIVES Vitrified Mounted Point, 3/8 x3/8in, 60G (61463624516)
- PFERD B132 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE (32840)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/32 x 3/8in, 60G (61463624414)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/4 x 1/2in, 60G (61463624484)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 3/8in, 60G (61463624482)
- Sait Mounted Points