Shop All Mounted Points
Sait
General Purpose Bonded Mounted Point, A1 Shape, 3/4 In Dia X 2-1/2 In L Head, 1/4 In Shank
Mfr # 27010
Zoro # G108856858
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 27010
- Zoro # G108856858
- UPC # 699053270104
- Country of Origin Israel
- Category Mounted Points
Description
SAIT Bonded Mounted Point, General Purpose, Shape Code: A1, 3/4 in Head dia, 2-1/2 in Head Length, 1/4 in Shank dia, 1-1/2 in Shank Length, 4 in OAL, R Hardness, A60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, 19800 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 220G (78072757600)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- TANIS Micro Tube Wire Brush, Nylon, Natural, 7" OAL (901767)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 5/16in, 60G (61463624416)
- PFERD A25 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31150)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/8 In, Shape B97 (69083149048)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- PFERD B125 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32827)
- Sait Mounted Points