Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 7 in Dia x 1 in THK, 1 in Center Hole, 80 Grit, Silicon Carbid
Mfr # 28114
Zoro # G408689323
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28114
- Zoro # G408689323
- UPC # 699053281148
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 7 in Wheel Dia, 1 in Wheel Thickness, 1 in Center Hole, 80 Grit, Medium Grade, Silicon Carbide Abrasive, 4138 rpm Maximum, Vitrified Bond, Green Wheel, Applicable Materials: Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- PROTO Screw Extractor, 31/32 (J9529)
- BON TOOL Bon 27-265 Handle For Maul, 36" No Break, Non Slip Grip (27-265)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- HHIP 1/2 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0084)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- Sait Grinders & Accessories