Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 7 in Dia x 1 in THK, 1 in Center Hole, 80 Grit, Aluminum Oxide
Mfr # 28015
Zoro # G908689397
product price: $53.55
/ea
Sold in multiples of 25 for $1,338.75
$1,338.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28015
- Zoro # G908689397
- UPC # 699053280158
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 7 in Wheel Dia, 1 in Wheel Thickness, 1 in Center Hole, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, 3600 rpm Maximum, Vitrified Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 2-1/8in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT5-2-1/8)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- LINK HANDLES Handles Carpenter Adze 36 Inch (65132)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- OREGON Blade Grinder Adaptor (88-035)
- JET Pedestal Stand, For Bench Grinders (577172)
- BALDOR-RELIANCE Baldor-Reliance GA16 Pedestal for 6" to 10" Grinders (GA16)
- Sait Bench Grinder Accessories