Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 7 in Dia x 1 in THK, 1 in Center Hole, 120 Grit, Silicon Carbi
Mfr # 28115
Zoro # G108689357
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28115
- Zoro # G108689357
- UPC # 699053281155
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 7 in Wheel Dia, 1 in Wheel Thickness, 1 in Center Hole, 120 Grit, Fine Grade, Silicon Carbide Abrasive, 4138 rpm Maximum, Vitrified Bond, Green Wheel, Applicable Materials: Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Scriber Wo/Knife Point (68B)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB18X2.5)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- OREGON Grit Collector for Oregon Lawnmower Blade Grinder Models 88-023 & 88-018 (88-037)
- JET Reducer Sleeve, 5inLx3inW (414820)
- Sait Bench Grinder Accessories