Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 6 in Dia x 1/2 in THK, 1 in Center Hole, 36 Grit, Aluminum Oxi
Mfr # 28003
Zoro # G008689365
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28003
- Zoro # G008689365
- UPC # 699053280035
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 6 in Wheel Dia, 1/2 in Wheel Thickness, 1 in Center Hole, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 4138 rpm Maximum, Vitrified Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- KIPP Knurled Screw D=M10X30 D1=57, 4 H=17, Form:L Thermoplastic, Comp:Steel (K0281.5710X30)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- HHIP .010" Concave Radius Diamond Dresser (3900-0086)
- WESTWARD Needle Roller (TT1300516G)
- HHIP 1/3 Carat X 7/16 X 3" Single Point Diamond Dresser (3900-0083)
- Sait Bench Grinder Accessories