Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 12 in Dia x 2 in THK, 1-1/2 in Center Hole, 80 Grit, Silicon C
Mfr # 28161
Zoro # G208689271
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28161
- Zoro # G208689271
- UPC # 699053281612
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 12 in Wheel Dia, 2 in Wheel Thickness, 1-1/2 in Center Hole, 80 Grit, Medium Grade, Silicon Carbide Abrasive, 4138 rpm Maximum, Vitrified Bond, Green Wheel, Applicable Materials: Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- MILWAUKEE TOOL 12mm Metric Flex Head Ratcheting Combination Wrench (45-96-9612)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- WILTON Heat Resistance Hose to 180 Degrees 4IN (414715)
- PALMGREN Large Wheel Dresser (9682902)
- OREGON Bench Chain Grinder Spring (35589)
- Sait Bench Grinder Accessories