Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 12 in Dia x 2 in THK, 1-1/2 in Center Hole, 24 Grit, Aluminum
Mfr # 28060
Zoro # G308689423
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 28060
- Zoro # G308689423
- UPC # 699053280608
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 12 in Wheel Dia, 2 in Wheel Thickness, 1-1/2 in Center Hole, 24 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 2069 rpm Maximum, Vitrified Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE 4""W (02550)
- GAMMON REEL Gammon Reel 012 12Ft (3.6m) Red Cord for Construction (15-012)
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer (2048800)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- WILTON Heat Resistance Hose to 180 Degrees 4IN (414715)
- BALDOR-RELIANCE Pedestal, w/Shelves, 34-1/2" H (GA14)
- Sait Grinders & Accessories