Shop All Bench Grinder Accessories
Sait
General Purpose Bench Grinding Wheel, 10 in Dia x 1-1/2 in THK, 1-1/4 in Center Hole, 36 Grit, Alumi
Mfr # 28050
Zoro # G908689274
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 28050
- Zoro # G908689274
- UPC # 699053280509
- Country of Origin United States
- Category Bench Grinder Accessories
Description
SAIT Bench Grinding Wheel, General Purpose, 10 in Wheel Dia, 1-1/2 in Wheel Thickness, 1-1/4 in Center Hole, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, 2483 rpm Maximum, Vitrified Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Driver Kit and Flood Light, 3000 RPM (2551-22, 2367-20)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD43/64)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Right Cut Aviation Snip (MWT-6510R)
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal, QXP Series (89567QPB154570)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1/2 In Thk, 1 In, 60 Grit, Aluminum Oxide Ab (28004)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- HHIP 3/8 X 2" VM Convex USA Made Radius Diamond Dresser (3900-0097)
- PALMGREN Large Wheel Dresser (9682902)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- Sait Bench Grinder Accessories