Shop All Depressed Center Wheels
Sait
Depressed Center Wheel, 7 in Dia x 1/4 in THK, 7/8 in Center Hole, 46 Grit, Aluminum Oxide Abrasive
Mfr # 20083
Zoro # G809005357
product price: $14.45
/ea
Sold in multiples of 25 for $361.25
$361.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 20083
- Zoro # G809005357
- UPC # 699053200835
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 46 Grit, Medium Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Non-Ferrous Metals, Wheel Hardness: N, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/4 (19D933)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 80 Grit (42506)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- WEILER 6” x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 5/8"-11 Nut (57128)
- WEILER 6" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H. (57129)
- Sait Depressed Center Wheels