Shop All Depressed Center Wheels
Sait
Depressed Center Wheel, 7 in Dia x 0.045 in THK, 7/8 in Center Hole, 46 Grit, Aluminum Oxide Abrasiv
Mfr # 22370
Zoro # G909005141
Sold in multiples of 50 for $317.50
$317.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 22370
- Zoro # G909005141
- UPC # 699053223704
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, 7 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 46 Grit, Medium Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Non-Ferrous Metals, Wheel Hardness: N, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina (66252843180)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22616)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- Sait Depressed Center Wheels